Men's Western Boot, 9 1/2 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1922319


product price: $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1922319
UPC #
883802402766
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Height
11 in
Footwear Width
Medium
Heel Height
3/4 in
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Last Number or Name
Rebel
Waterproof Type
None
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Insole System
EVA
Non-Marking Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Insulation Type
None
Wide Toe Cap
No
Puncture Resistant Insole
No
Footwear Style
Western Boot
Footwear Construction Type
360 Welted
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Metatarsal System
No
Liner Material
Mesh
Upper Boot Material
All Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Footwear Sole Pattern
Medium Depth Lug
Midsole Material
EVA
Shank Material
Steel
Oil Resisting Sole
Yes
Metatarsal Guard
No
Chemical Resisting Sole
No
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
REBEL
Slip Resistant
No
Upper Color
Brown
Heat Resistant
Yes
Non-Marking Upper
No
Style Family
Western Boot
Construction
Welted
Insole Material
EVA
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.