Zoro Homepage

Men's Western Boot, 9 M, Leather, 12 in H, Brown/Army Green

  • Mfr # DDB0313

  • Zoro # G512155219


product price: $169.00
/pr
Free Shipping & Returns

Key Features

Size
9
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0313
Zoro #
G512155219
UPC #
193715163402
Country of Origin
China

Dimensions

Size
9
Width
M
Height
12 in

Details

Item
Western Boot
Color
Brown/Army Green
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 12in Western Brown/Army Green Rebel by Durango. This style features a full grain leather foot, collar and pull straps with a canvas shaft. Inside it has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed with memory foam for all day comfort and support, and a cushion flex insole. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Pull on comfort in this men's 12in Western Brown/Army Green Rebel by Durango. Get a pair today.


  • • Square toe
  • • EVA midsole
  • • Soft mesh lining
  • • Rolled shank area
  • • 1 1/2" Rocker heel
  • • Cushion Flex insole
  • • Double row sole stitch
  • • Full-grain leather foot, collar and pull straps with canvas shaft
  • • Fiberglass shank
  • • Slip, oil and abrasion resistant rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.