Zoro Homepage

Men's Western Boot, 9 M, Leather, 12 in H, Frontier Brown

  • Mfr # DDB0487

  • Zoro # G312158694


product price: $139.00
/pr
Free Shipping & Returns

Key Features

Size
9
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0487
Zoro #
G312158694
UPC #
193715571115
Country of Origin
India

Dimensions

Size
9
Width
M
Height
12 in

Details

Item
Western Boot
Color
Frontier Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

The mens 12in Frontier Brown Shyloh by Durango style features full grain leather, soft mesh lining, and features the Shyloh ACS Footbed for shock absorption and support. This style includes a fiberglass shank, 0.75 Goodyear welt construction, little way shank stitch for ultimate durability, rubber outsole, single row welt stitch, 1 0.75in nailed heel and a R toe. The Shyloh by Durango collection is tried and true style with durable western comfort for everyday wear. Get a pair today.


  • Soft mesh lining
  • Shyloh ACS Footbed
  • Single row welt stitch
  • Full-grain leather
  • Rubber outsole
  • Littleway shank stitch for ultimate durability
  • 3/4 genuine GoodyearÚ welt construction
  • 1 3/4" nailed heel
  • Fiberglass shank
  • R Toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.