Zoro Homepage

Men's Western Boot, 9 M, Leather, 6 in H, Old Town Brown/Tan

  • Mfr # DDB0460

  • Zoro # G512155172


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Color
Old Town Brown/Tan
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0460
Zoro #
G512155172
UPC #
193715489649
Country of Origin
China

Dimensions

Size
9
Width
M
Height
6 in

Details

Item
Western Boot
Color
Old Town Brown/Tan
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

Step into comfort in the mens 6in Western Old Town Brown/Tan Durango Red Dirt Rebel. This style features full grain leather, soft mesh lining, the Durango X treme Comfort Footbed, cushion flex insole and a fiberglass shank. It also includes a rolled shank area, EVA midsole, slip, oil and abrasion resistant rubber outsole, double row sole stitch, 1.5in rocker heel and square toe. Step into lightweight styling in the mens 6in Western Old Town Brown/Tan Durango Red Dirt Rebel boots. Get a pair today.


  • • Fiberglass shank
  • • Square toe
  • • Full-grain leather
  • • Soft mesh lining
  • • EVA midsole
  • • Rolled shank area
  • • 1 1/2" Rocker heel
  • • Double row sole stitch
  • • Cushion Flex insole
  • • Cushion Flex insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.