Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 9 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1922291


product price: $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1922291
UPC #
883802402759
Country of Origin
China

Dimensions

Size
9
Width
M
Height
11 in
Footwear Width
Medium
Heel Height
3/4 in
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.67
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Rebel
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Waterproof Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Construction Type
360 Welted
Midsole Material
EVA
Shank Material
Steel
Footwear Sole Pattern
Medium Depth Lug
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Insulation Type
None
Conductive
No
Puncture Resistant Insole
No
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
For Outdoor Traction
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insole System
EVA
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
REBEL
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.56
Insole Material
EVA
Closure
Pull On
Style Family
Western Boot
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Construction
Welted
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.