
Men's Western Boot, 9 W, Leather, 12 in H, Polished Black Onyx
Mfr # DDB0485
Zoro # G212157711
product price: $139.00
/pr
Free Shipping & Returns
Key Features
Size
9
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDB0485
Zoro #
G212157711
UPC #
193715571719
Country of Origin
Unknown
Dimensions
Size
9
Width
W
Height
12 in
Details
Item
Western Boot
Color
Polished Black Onyx
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Description
The mens 12in Polished Black Onyx Shyloh by Durango style features full grain leather, soft mesh lining, and features the Shyloh ACS Footbed for shock absorption and support. This style includes a fiberglass shank, 0.75 Goodyear welt construction, little way shank stitch for ultimate durability, rubber outsole, single row welt stitch, 1 0.75in nailed heel and a R toe. The Shyloh by Durango collection is tried and true style with durable western comfort for everyday wear. Get a pair today.
- Rubber outsole
- Full-grain leather
- Shyloh ACS Footbed
- Single row welt stitch
- Soft mesh lining
- 3/4 genuine GoodyearÚ welt construction
- R Toe
- Fiberglass shank
- 1 3/4" nailed heel
- Littleway shank stitch for ultimate durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.