Zoro Homepage

Men's Western Boot, 9.5 W, Leather, 12 in H, Dusty Brown/Desert Camo

  • Mfr # DDB0166

  • Zoro # G712163427


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Size
9.5
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0166
Zoro #
G712163427
UPC #
718562827675
Country of Origin
China

Dimensions

Size
9.5
Width
W
Height
12 in

Details

Item
Western Boot
Color
Dusty Brown/Desert Camo
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 12in western Dusty Brown/Desert Camo Rebel. This style has a full grain leather vamp, fox, collar and pull straps with a 900 denier nylon desert camo shaft. A cool new feature that was added to this style is a removable brass bottle opener located in the pull tab. Inside the boot is a soft mesh lining and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. This style also has the Durango X Treme Comfort Memory Foam footbed which provides all day comfort and support along with a cushion flex insole. This style has a fiberglass shank, rolled shank area and a lightweight and flexible molded EVA midsole. The outsole is slip and oil resistant, dual density and abrasion resistant rubber with a double row sole stitch around the square toe for added durability and a 1.5in rocker heel. This style has the look and function. Get a pair of the men's Desert Camo Rebel boots today.


  • • Double row sole stitch
  • • Fiberglass shank
  • • Cushion Flex insole
  • • Removable brass bottle opener in pull-tab
  • • Full-grain leather foot, collar and pull straps with 900 denier nylon shaft
  • • Square toe
  • • EVA midsole
  • • Soft mesh lining
  • • Rolled shank area
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.