Men's Work Boot, 7.5 W, Steel Toe Toe, 11 in H, Acorn and Cognac, DDB0496

  • Mfr # DDB0496

  • Zoro # G115704531


product price: $179.00
/pr
Free Shipping & Returns

Key Features

Color
Acorn and Cognac
Gender
Men's
Waterproof
No
Style Number
DDB0496
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0496
Zoro #
G115704531
UPC #
193715620288
Country of Origin
China

Dimensions

Size
7.5
Width
W
Height
11 in
Footwear Width
W

Details

Item
Work Boot
Color
Acorn and Cognac
Gender
Men's
Waterproof
No
Style Number
DDB0496
Toe Type
Steel Toe
Outsole Material
EVA/Rubber
Footwear Construction Type
Welted

Description

Pull on comfort, support and durability in the men's Acorn/Cognac Durango Workin' Rebel collection. This style features full-grain leather upper with abrasion-resistant rubber heel counter, Durango X-treme A. C. ventilated shaft with an air mesh lining and InsulKul for temperature regulation. Inside the boot is the Durango X-Pand System for easy on/off, Durango Advanced Comfort System Footbed with InsulKul for temperature regulation and a cushion flex insole. This style also features a Goodyear welt construction, fiberglass shank, rolled shank area and an EVA midsole. This style is finished off with a slip, oil and abrasion-resistant rubber outsole, double row welt stitch, 1-1/2" Rocker heel and a square toe.


  • Goodyear welt construction
  • Air mesh lining
  • Cushion Flex insole
  • EVA midsole
  • InsulKulTM vamp lining
  • Rolled shank area
  • Double row welt stitch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.