Zoro Homepage

Murphy Western Belt, 44

  • Mfr # DU3006-240-44

  • Zoro # G510955125


product price: $38.59
/ea

Key Features

Color
Brown/Cognac
Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU3006-240-44
Zoro #
G510955125
UPC #
841961143364
Country of Origin
India

Dimensions

Size
44 in

Details

Item
Belt
Color
Brown/Cognac
Material
Leather

Description

  • •Belt Width - 1.5 in
  • •Genuine leather
  • •Two toned with contrast stitching
  • • Features a patterned Durango harness buckle
  • • Available in sizes 32-46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.