Rebel with InsulKul Western Boot, Coffee And Bone, Size 8.5
- Mfr # DDB0498
- Zoro # G224233359
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Square
Style Number
DDB0498
Color
Coffee And Bone
Gender
Men
Upper Material
Full-grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDB0498
- Zoro #
- G224233359
- UPC #
- 193715619701
- Country of Origin
- China
Dimensions
- Size
- 8.5
Details
- Toe Type
- Square
- Style Number
- DDB0498
- Color
- Coffee And Bone
- Gender
- Men
- Upper Material
- Full-grain Leather
- Outsole Material
- Rubber
- Series
- Rebel
- Item
- Durango® Rebel™ with InsulKul™ Western Boot
- Waterproof
- No
Description
Pull on lightweight comfort in the men's 11" Coffee/Bone Durango Rebel collection. This style features full-grain leather, a soft mesh lining, the Durango X-Pand System for easy on/off, the Durango Advanced Comfort System Footbed with InsulKul for temperature regulation and a cushion flex insole. The shank is tempered steel and includes a rolled shank area. This style is finished off with an EVA midsole, slip, oil and abrasion-resisting rubber outsole, double row sole stitch, 1 1/2" Rocker heel and square toe. Full-grain leather Square toe EVA midsole Double row sole stitch Soft mesh lining Cushion Flex insole Tempered steel shank Slip, oil and abrasion resisting rubber outsole Rolled shank area 1 1/2" Rocker heel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.