Red Dirt Rebel Steel Toe Chelsea Work Boot, Brawny Brown, Size 8
- Mfr # DDB0524
- Zoro # G324233471
product price:
$
165.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Protective Toe Material
Steel
Toe Type
Round
Gender
Men
Boot Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDB0524
- Zoro #
- G324233471
- UPC #
- 193715695217
- Country of Origin
- Cambodia
Dimensions
- Boot Height
- 6 in
- Size
- 8
- Footwear Width
- W
Details
- Outsole Material
- Rubber
- Protective Toe Material
- Steel
- Toe Type
- Round
- Gender
- Men
- Waterproof
- No
- Series
- Red Dirt Rebel
- Style Number
- DDB0524
- Footwear Closure Type
- Pull On
- Color
- Brawny Brown
- Chain Saw Cut Resistant
- No
- Upper Boot Material
- Full-grain Leather
- Upper Material
- Full-grain Leather
- Item
- Durango® Red Dirt Rebel™ Steel Toe Chelsea Work Boot
- Footwear Style
- Chelsea Boot
Description
The Durango Men’s Red Dirt Rebel 5 1⁄2” Steel Toe Chelsea Boot in Brawny Brown delivers rugged style with everyday comfort. Crafted with a stroble construction, this style features full-grain leather with a soft mesh lining, offering both durability and breathability. Elastic gore panels provide a flexible fit and make it easy to slip on and off. A fiberglass shank adds stability, while the lightweight EVA midsole and Durango X-treme Comfort Footbed cushions each step. This boot is finished with a durable slip, oil and abrasion-resisting rubber outsole, single row sole stitch, 1 1/2" rocker heel, and a classic round steel toe. Perfect for work or weekend wear. Get a pair today! Lightweight EVA Midsole ASTM F2413 electrical hazard standard Round toe Fiberglass shank Rubber outsole ASTM F2413 protective toe classification Soft mesh lining Full-grain leather 1 1/2" Rocker heel Elastic Gore for Comfort and Easy On/Off Stroble construction Single row sole stitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.