Shyloh Chelsea Boot, Distressed Brown, Size 12
- Mfr # DDB0533
- Zoro # G624233768
product price:
$
125.99
/pr
Free Shipping & Returns
Key Features
Series
Shyloh
Outsole Material
Rubber
Size
12
Waterproof
No
Color
Distressed Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDB0533
- Zoro #
- G624233768
- UPC #
- 193715694456
- Country of Origin
- India
Dimensions
- Size
- 12
Details
- Item
- Durango® Shyloh Chelsea Boot
- Series
- Shyloh
- Outsole Material
- Rubber
- Waterproof
- No
- Color
- Distressed Brown
- Style Number
- DDB0533
- Upper Material
- Full-grain Leather
- Toe Type
- Square
- Gender
- Men
Description
The Men’s Distressed Brown 5 1⁄2” Chelsea Durango Shyloh offers rugged durability with a sleek, modern edge. Crafted from full-grain leather and lined with soft mesh for breathability, this boot is designed for lasting comfort with the Durango Advanced Comfort System Footbed. Elastic gore panels make it easy to slip on and off while providing a secure fit. Built to handle tough wear, it features a fiberglass shank, littleway stitch forepart and shank area for ultimate durability and a rolled shank area for added support. A durable slip-resisting rubber outsole, double row sole stitch, square toe, and 1 1⁄2” rocker heel completes this versatile and dependable Chelsea silhouette. Get a pair today! Elastic Gore for Comfort and Easy On/Off 1 1/2" Rocker heel Rolled shank area Rubber outsole Fiberglass shank Full-grain leather Square toe Double row sole stitch Littleway stitch forepart and shank area for ultimate durability Soft mesh lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.