Shyloh Western Boot, Cigar Croco And Trail Brown, Size 8.5
- Mfr # DDB0532
- Zoro # G124233985
product price:
$
161.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Toe Type
Square
Gender
Men
Size
8.5
Upper Material
Full-grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDB0532
- Zoro #
- G124233985
- UPC #
- 193715695569
- Country of Origin
- India
- Outsole Material
- Rubber
- Toe Type
- Square
- Gender
- Men
- Upper Material
- Full-grain Leather
- Style Number
- DDB0532
- Series
- Shyloh
- Waterproof
- No
- Color
- Cigar Croco And Trail Brown
- Item
- Durango® Shyloh Western Boot
Dimensions
- Size
- 8.5
Description
Stand out with rugged sophistication in the Durango Men’s 12" Cigar Croco/Trail Brown Durango Shyloh. This bold style features gator print full-grain leather foot and full-grain leather shaft for a premium, textured look. A soft mesh lining keeps things breathable, while the Durango Advanced Comfort Footbed provides comfort in each step. This style also includes a fiberglass shank, 3⁄4” Goodyear welt construction, littleway shank stitch, rubber outsole, single row welt stitch 1 3⁄4” nailed heel and an R toe. It's a standout piece made to perform and impress. Get a pair today! Littleway shank stitch for ultimate durability Rubber outsole 3/4 genuine Goodyear welt construction Gator print on cow leather Soft mesh lining Single row welt stitch Full-grain leather Fiberglass shank R Toe 1 3/4" nailed heel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.