Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Boot, 11 M, Leather, 11 in H, Vintage Brown

  • Mfr # DDB0109

  • Zoro # G612159285


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Vintage Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0109
Zoro #
G612159285
UPC #
718562503005
Country of Origin
China

Dimensions

Size
11
Width
M
Height
11 in

Details

Item
Western Boot
Color
Vintage Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No

Description

This boot is part of the Durango Ultra Lite collection. It features a vintage brown full grain leather foot and pull straps and a synthetic tan colored upper. This boot features the Ultra Lite comfort system. This system contains a removable cushion footbed, a fiberglass shank for strong and sturdy footing, an EVA forefront which allows for bend and flexibility, deep flex grooves that allow for maximum bend and lastly, rubber pods which add lightweight abrasion resistance to help you defy gravity. These square toe boots are 11 inches tall, have a 1 1/2in rocker heel and double row welt stitch for extra durability. You will not be disappointed in these Durango Ultra Lite cowboy boots as they're 25% LIGHTER than the average western boot. Order a pair today.


  • • Soft mesh lining
  • • Contoured, ventilated and removable cushion footbed
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Fiberglass shank
  • • Rolled shank area
  • • Ultra-lightweight, dual-density EVA outsole for flexibility and added cushion with abrasion resistant rubber pods for ultimate durability
  • • Double row sole stitch
  • • 1 1/2" Rocker heel
  • • Square toe
  • • Shaft height and circumference may vary by size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.