Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Boot, 11.5 D, Leather, 11 in H, Brown/Tan

  • Mfr # DB4442

  • Zoro # G512157374


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB4442
Zoro #
G512157374
UPC #
885192910890
Country of Origin
China

Dimensions

Size
11.5
Width
D
Height
11 in

Details

Item
Western Boot
Color
Brown/Tan
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

The upper of this Rebel by Durango Western has been constructed with full grain leather. The stitching on the tan shaft is handsome and there is a toe bug stitch on the brown hued foot. A dipped topline and finger holes will allow you to get this 11in squared toe boot on/off with ease. Inside of this western boot, there is a contoured footbed. It provides cushioning that will keep your feet at ease, it's ventilated so your feet will have great aeration and it is removable so you always have the option of adding in another insole once this one starts to wear down. The tempered steel shank is another great feature to have, because it gives you steady footing and provides support to your foot's arches. The Rebel outsole is made from a blend of rubber and EVA; this combination gives the outsole flexibility, makes it comfortable to stand on and keeps it lightweight. There is also a lower 1 3/8in heel; this allows you to maintain a steady stride. These Rebel by Durango Saddle Up Western Boots have a great look, are comfortable to wear and are just a pair of men's boots that you'll want to wear daily.


  • • Soft mesh lining
  • • Square toe
  • • Full-grain leather
  • • EVA midsole
  • • Tempered steel shank
  • • Contoured, ventilated and removable cushion footbed
  • • Rolled shank area
  • • Cushion Flex insole
  • • Double row sole stitch
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.