Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Boot, 11.5 M, Leather, 13 in H, Midnight

  • Mfr # DDB0469

  • Zoro # G712161201


product price: $630.99
/pr
Free Shipping & Returns

Key Features

Size
11.5
Upper Material
Leather
Waterproof
No
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0469
Zoro #
G712161201
UPC #
193715538644
Country of Origin
Mexico

Dimensions

Size
11.5
Width
M
Height
13 in

Details

Item
Western Boot
Color
Midnight
Upper Material
Leather
Waterproof
No

Description

Engineered for rodeo performance, the PRCA Collection by Durango is hand crafted with superior comfort, premium leathers and a low ground feel approved by world champions. The mens 13in Midnight style features full quill ostrich foot, full grain leather shaft, full quill ostrich underlay in pull straps, fully leather lined and has a thin leather insole with heel tuck and memory foam. This style also features the patented fiberglass Dually Shank System for twice the midfoot and torsion stability, rolled shank area, hand nailed and stained genuine leather outsole, 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style is finished off with a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman heel, square toe and has the iconic ProRodeo logo branded inside the shaft and on the outsole of the boot. The new PRCA collection combines classic western design with the latest in performance technology, making these boots rodeo ready right out of the box by providing the right balance of protection, comfort, and style, custom built for the rodeo. Get a pair today.


  • Full-grain leather shaft
  • Genuine leather welt with double row cotton stitch
  • Full-quill ostrich underlay in pull straps
  • Fully leather lined
  • Square toe
  • Hand nailed and stained genuine leather outsole
  • 3/4 genuine GoodyearÚ welt construction
  • 1 1/4 stockman heel
  • Leather stacked heel base
  • Full-quill ostrich foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.