Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Boot, 12 M, Leather, 12 in H, Black Charcoal Grey

  • Mfr # DDB0125

  • Zoro # G112159709


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Size
12
Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0125
Zoro #
G112159709
UPC #
718562604948
Country of Origin
China

Dimensions

Size
12
Width
M
Height
12 in

Details

Item
Western Boot
Color
Black Charcoal Grey
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

This Rebel by Durango boot features a faded black and grey american flag, a different take on our original flag boot. This 12 inch cowboy boot has a square toe and double row welt stitching which allows these boots to look like your traditional Western BootThe Cushion Flex insole and ventilated cushion footbed will provide your feet with comfort that lasts all day long. While the tempered steel shank supplies support to this rugged boot and gives you stable footing. The rubber outsole on the footwear is lightweight and extremely flexible for easy movement. Show off your American spirit and stand out in these Rebel by Durango black and grey faded flag boots today.


  • • Cushion Flex insole
  • • Distressed full-grain leather foot, collar and pull straps with faux shaft
  • • Double row sole stitch
  • • Tempered steel shank
  • • Rolled shank area
  • • Contoured, ventilated and removable cushion footbed
  • • EVA midsole
  • • Soft mesh lining
  • • Square toe
  • • Slip, oil and abrasion resistant rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.