Zoro Homepage

Western Boot, 13 D, Leather, 12 in H, Coffee Cactus

  • Mfr # DB5416

  • Zoro # G712160495


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5416
Zoro #
G712160495
UPC #
885192355752
Country of Origin
China

Dimensions

Size
13
Width
D
Height
12 in

Details

Item
Western Boot
Color
Coffee Cactus
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No

Description

Without the coffee brown and cactus green color, this would be an ordinary boot. Yet, because these shades were utilized, you'll be sporting a very cool looking men's boot. The leather is full grain, so the fabric is very strong and durable. Also, the boot's square toe is a feature common to Western boots, so part of the look remains very traditional. This 12in Rebel by Durango boot features a cushioned insole. It's ventilated and provides cushioning, so wherever you go your feet will feel cool and be at ease. Another great feature that this pull on boot includes is a tempered steel shank. This component provides stability to your movements and arch support. Since the outsole is made of rubber and EVA, you'll receive great traction and comfort from the bottom of these Durango Boots. The rebel heel is 1 3/8in, the heel height is lower so you can have a steady stride and walk comfortable. Develop your Rebel style in these Western boots.


  • • Rolled shank area
  • • Contoured, ventilated and removable cushion footbed
  • • EVA midsole
  • • Soft mesh lining
  • • Tempered steel shank
  • • Cushion Flex insole
  • • Double row sole stitch
  • • Full-grain leather
  • • Square toe
  • • Slip, oil and abrasion resistant rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.