Zoro Homepage

Western Boot, 7 D, Leather, 11 in H, Dark Brown

  • Mfr # DB4446

  • Zoro # G712159031


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB4446
Zoro #
G712159031
UPC #
885192871795
Country of Origin
China

Dimensions

Size
7
Width
D
Height
11 in

Details

Item
Western Boot
Color
Dark Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Devouring slow cooked barbeque, its meat falling off the bone and finding yourself in need of your own stack of napkins. Being in the stands when the high school quarterback throws the game winning touchdown, and thousands of people roar in delight. Riding horses with the prettiest cowgirls in the world. Witnessing firsthand the big, bright stars that fill up the night's sky. You have to admit, there's just something about the great state of Texas. To show your pride, go ahead and pull on these Durango Men's Patriotic Western Boots. Utilizing double row welt stitching and incorporating a square toe allows these pull on boots to look like a traditional Western boot. The star of the upper is the Texas flag that is placed on the boot's shaft, it is surrounded by the full grain leather's dark hue. The Cushion Flex insole and ventilated cushion footbed will provide your feet with comfort that lasts all day long. While the tempered steel shank supplies support to this rugged boot and gives you stable footing. This boot's coolness factor carries onto the bottom, where the translucent graphic enhances the boot's rubber outsole. The Rebel heel is a low 1 3/8in, which allows you to have a steady stride. Deep in the heart of Texas or anywhere else on the map you need to be wearing this pair of Rebel by Durango boots.


  • • Soft mesh lining
  • • Tempered steel shank
  • • EVA midsole
  • • Contoured, ventilated and removable cushion footbed
  • • Rolled shank area
  • • Distressed full-grain leather foot, collar and pull straps with faux shaft
  • • Double row sole stitch
  • • Cushion Flex insole
  • • Square toe
  • • Abrasion-resistant translucent rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.