Zoro Homepage

Western Boot, 7.5 D, Leather, 12 in H, Brown

  • Mfr # DB4443

  • Zoro # G712158263


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Size
7.5
Width
D
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB4443
Zoro #
G712158263
UPC #
885192869945
Country of Origin
China

Dimensions

Size
7.5
Width
D
Height
12 in

Details

Item
Western Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Whether you're moseying around on the farm, running errands or going out on a date, you'll want to pull on these Rebel by Durango square toe Western boots. Its distressed looking upper has been crafted from brown full grain leather. The fancy stitching on the shaft and toe bug stitch on the foot makes this footwear look like a traditional Western boot. The dipped topline and pull tabs are features that'll allow you to get this 12in pull on boot on/off easily. To make the structure of this men's boot as durable and strong as it can be, Durango made this Western with double rows of welt stitching. Internally, your feet will be comforted by the cushioned footbed; a great thing about this feature is that it's removable, this allows you to add in another insole once this one has worn down. While you are wearing these Rebel by Durango Western boots your footing will be steady and the arches of your feet will be supported, because of the tempered steel shank that has been crafted into this footwear. The outsole has been made from a combination of rubber and EVA; this blend of materials gives you a great amount of durability, comfort, flexibility and it keeps the footwear lightweight. The final addition to this Western is its 1 3/8in rebel heel, since it's low you'll be able to maintain a normal stride throughout the day. If you have been looking for a great looking men's boot that you can wear on a daily basis, this Rebel by Durango Pull On Western Boot could be the right choice for you.


  • • Contoured, ventilated and removable cushion footbed
  • • EVA midsole
  • • Rolled shank area
  • • Double row sole stitch
  • • Cushion Flex insole
  • • Tempered steel shank
  • • Square toe
  • • Soft mesh lining
  • • Full-grain leather
  • • Slip, oil and abrasion resistant rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.