Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Boot, 8 W, Leather, 12 in H, Chocolate/Midnight

  • Mfr # DDB0135

  • Zoro # G712160778


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Size
8
Width
W
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0135
Zoro #
G712160778
UPC #
718562731538
Country of Origin
China

Dimensions

Size
8
Width
W
Height
12 in

Details

Item
Western Boot
Color
Chocolate/Midnight
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Check out this Rebel by Durango 12 inch Chocolate/Midnight Western boot, featuring a distressed full grain leather vamp, fox, collar and pull straps with a man made shaft. Inside the boot is a soft mesh lining and contoured footbed that provides cushioning that will keep your feet at ease, it's ventilated so your feet will have great aeration and it is removable so you always have the option of adding in another insole once this one starts to wear down. There is a double row welt stitch around the square toe for added durability and the rolled shank area allows easy placement in the stirrup. The tempered steel shank is another great feature to have, because it gives you steady footing and provides support to your foot's arches. The Rebel outsole is slip and oil resistant, dual density and abrasion resistant made from a blend of rubber and EVA; this combination gives the outsole flexibility, makes it comfortable to stand on and keeps it lightweight. There is also a lower 1 1/4in Rocker heel; this allows you to maintain a steady stride. This Rebel by Durango Chocolate/Midnight 12 inch western boot is a great look, is comfortable to wear and is the perfect pair you'll want to wear daily. Order a pair today.


  • • Soft mesh lining
  • • Rolled shank area
  • • Square toe
  • • Contoured, ventilated and removable cushion footbed
  • • EVA midsole
  • • Double row sole stitch
  • • Tempered steel shank
  • • Cushion Flex insole
  • • Distressed full-grain leather foot, collar and pull straps with faux shaft
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.