Zoro Homepage

Western Boot, 9.5 2E, Leather, 12 in H, Brown

  • Mfr # DB5554

  • Zoro # G712163144


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Size
9.5
Width
2E
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5554
Zoro #
G712163144
UPC #
885192870156
Country of Origin
China

Dimensions

Size
9.5
Width
2E
Height
12 in

Details

Item
Western Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Pull on your patriotic pride in this mens 11in American Flag Rebel by Durango style. The look, level of comfort, and heel height are ideal for you. The foot and trim are made from oiled, dark brown full grain leather. The square toe adds a very traditional flair to this western boot, but the focal point is the shaft, which proudly displays the American flag. The footbed will provide cushioning, ease the weight of your steps and it circulates the air within these boots. As you are walking, you'll have more stability because this pull on boot features a tempered steel shank, and the double row welt stitching adds additional durability. Show how much you love your country in this mens 11in American Flag Rebel by Durango style. Get your pair today.


  • • Soft mesh lining
  • • Abrasion-resistant translucent rubber outsole
  • • Square toe
  • • Tempered steel shank
  • • Distressed full-grain leather foot, collar and pull straps with faux shaft
  • • Double row sole stitch
  • • Cushion Flex insole
  • • EVA midsole
  • • Rolled shank area
  • • Contoured, ventilated and removable cushion footbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.