Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Boot, 9.5 2E, Leather, 12 in H, Chocolate Wyoming

  • Mfr # DB5464

  • Zoro # G712161294


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5464
Zoro #
G712161294
UPC #
885192170119
Country of Origin
China

Dimensions

Size
9.5
Width
2E
Height
12 in

Details

Item
Western Boot
Color
Chocolate Wyoming
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No

Description

The exterior of this men's 12in pull on boot has a lot to offer. The round toe curves nicely and will be comfortable for your toes. The full grain leather is extremely durable and the deep Chocolate hue adds to the ruggedness of this Western boot. The decorative stitching on the shaft is very traditional, but adds visual interest. Welt stitching goes around the boot, in double rows, which keeps the boot's construction hardy. Internally, the contoured footbed will cushion your steps and its ventilation will keep your feet feeling dry and comfortable. You will be amazed at how such a small feature can have such a big impact and make your feet feel at ease. To help give you steady footing, this Rebel by Durango boot has a lower 1 3/8in Rebel heel, as well as a tempered steel shank. The outsole is made of two densities, rubber and EVA, so you will receive grip and cushioning as you are walking. These Rebel by Durango boots have a masculine look, are comfortable, and are made to last. . . basically these #DB5464 are your ideal Western boots. Go ahead and order your pair today.


  • • Soft mesh lining
  • • Single row sole stitch
  • • Full-grain leather
  • • Tempered steel shank
  • • Cushion Flex insole
  • • EVA midsole
  • • Round toe
  • • Contoured, ventilated and removable cushion footbed
  • • Rolled shank area
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.