Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Boot, 9.5 D, Leather, 12 in H, Dusk Velocity/Bark Brown

  • Mfr # DB5474

  • Zoro # G712162888


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5474
Zoro #
G712162888
UPC #
885192125850
Country of Origin
China

Dimensions

Size
9.5
Width
D
Height
12 in

Details

Item
Western Boot
Color
Dusk Velocity/Bark Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No

Description

For your day to day activities, these Rebel by Durango Saddle Western Boots are ideal. They are a great combination of style, comfort and durability. The bark brown color and the quality of the full grain leather enhances the upper. Since pull on boots aren't always easy to get on, this Rebel by Durango Western has finger holes to assist you. The use of double row welt stitching gives staying power to these 12in Saddle boots. Cushioning is provided internally from the removable footbed. Also, the insert is ventilated, so your feet will remain cool and comfortable inside these Rebel by Durango boots. With the Flex insole, you will be able to bend or squat down with ease. A tempered steel shank reinforces your footing and provides you with arch support. The outsole is made of two consistencies, rubber and EVA. With this outsole, you'll have equal amounts of steady grip and cushioning. The Rebel Heel is 1 3/8in, so you will be able to walk naturally in these men's boots. These are a lightweight, cool looking pair of boots; order your pair today so you can feel its comfort and appreciate its style firsthand.


  • • Tempered steel shank
  • • Distressed full-grain leather
  • • Cushion Flex insole
  • • EVA midsole
  • • Round toe
  • • Rolled shank area
  • • Contoured, ventilated and removable cushion footbed
  • • Single row sole stitch
  • • Soft mesh lining
  • • Slip, oil and abrasion resistant rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.