Zoro Homepage

Women's Harness Boot, 6.5 M, Leather, 10 in H, Distressed Brown

  • Mfr # RD594

  • Zoro # G512163368


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD594
Zoro #
G512163368
UPC #
43538049837
Country of Origin
China

Dimensions

Size
6.5
Width
M
Height
10 in

Details

Item
Harness Boot
Color
Distressed Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

Durango utilized hardy brown leather on the upper to create a classic looking Harness boot. The exterior on this 10in boot was kept very minimal, therefore this boot can look good with anything from jeans to a free spirited dress. It has leather pull tabs to allow you to get these boots on/off easily. Soft, smooth textured leather has been added to the interior on the shaft to make these brown boots superbly comfortable. There is also an insole that supplies just the right amount of cushioning to keep your feet at ease. The outsole provides durable slip and oil resistance and gives you great traction. Whether you tend to walk quickly or just saunter along, the strider heel is a low 1 0.75in, so you will be able to walk comfortably and at your own pace. Whether you initially started looking for brown boots, Harness boots, women's boots, leather boots or comfortable boots. . . these Durango Women's Brown Harness Boots fit into all of those categories and are also great looking. They'll quickly become your favorite boots to wear.


  • • Goodyear welt construction
  • • Single row sole stitch
  • • Taped Side Seams
  • • Full-grain leather
  • • Snoot toe
  • • Steel shank
  • • Leather lining
  • • Cushion Flex insole
  • • Antiqued metal hardware
  • • 1 3/4 Inch heel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.