Zoro Homepage

Women's Harness Boot, 8 M, Leather, 10 in H, Oiled Black

  • Mfr # RD510

  • Zoro # G212163477


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD510
Zoro #
G212163477
UPC #
43538387458
Country of Origin
China

Dimensions

Size
8
Width
M
Height
10 in

Details

Item
Harness Boot
Color
Oiled Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

A Harness boot has a very distinctive look; on the outside you notice its edginess, like it puts off a tough vibe. Yet, internally a classic Harness always surrounds your feet with comfort. Whether you're looking for something that can double as a motorcycle boot, or just want hip looking footwear that exudes just as much attitude as you do. . . this Durango Women's Black Harness Western Boot is perfect. The hardiness and strength of the leather are noticeable on these Harness boots. Since the exterior is unadorned, you don't have to worry about this 10 inch boot ever going out of style; its black color is truly timeless. This really is just a classic boot that you can wear for years to come. The softness of the interior is enhanced by the shaft's leather lining. While the cushion insole delivers comfort with each step, the Flex forepart allows these Durango Boots to have a great deal of flexibility. Plus, there are taped side seams to prevent the interior stitching from bothering your legs. The 1 0.75 inch heel allows you to have a steady stride. Since the heel is lower, you're able to walk comfortably in these boots for long periods of time. The outsole is slip and oil resistant. These Classic Harness boots compliment your sassy personality. Get your pair today.


  • • Antiqued metal hardware
  • • Full-grain leather
  • • Snoot toe
  • • Single row welt stitch
  • • Taped Side Seams
  • • Steel shank
  • • Goodyear welt construction
  • • Leather lining
  • • 1 3/4 Inch heel
  • • Cushion Flex insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.