Shop DURANGO
See all product information
Create Account
Women's Shyloh Pony Boot, Driftwood, Size 11
- Mfr # DRD0492
- Zoro # G124233732
product price:
$
142.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Series
Shyloh
Upper Material
Full-grain Leather
Color
Driftwood
Toe Type
Snip Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRD0492
- Zoro #
- G124233732
- UPC #
- 193715662530
- Country of Origin
- India
- Gender
- Women
- Series
- Shyloh
- Upper Material
- Full-grain Leather
- Color
- Driftwood
- Toe Type
- Snip Toe
- Item
- Durango® Women's Shyloh Pony Boot
- Style Number
- DRD0492
- Waterproof
- No
- Outsole Material
- Rubber
Dimensions
- Size
- 11
Description
Pull on tried and true style for everyday wear in the women’s 8" Driftwood Durango Shyloh. This style features full-grain leather, soft mesh lining with leather collar lining, the Durango Advanced Comfort System Footbed for all day comfort, and a fiberglass shank. There is a littleway stitch in the forepart and shank area for ultimate durability. This style is finished off with a rubber outsole, single row sole stitch, 1 3⁄4” nailed heel and snip toe. Get a pair today! Rubber outsole Full-grain leather Soft mesh lining with leather collar lining Snip toe Fiberglass shank 1 3/4" nailed heel Littleway stitch forepart and shank area for ultimate durability Single row sole stitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.