Shop DURANGO
See all product information
Create Account
Women's Shyloh Pony Boot, Polished Black Onyx, Size 7
- Mfr # DRD0491
- Zoro # G624233782
product price:
$
142.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Color
Polished Black Onyx
Upper Material
Full-grain Leather
Waterproof
No
Toe Type
Snip Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRD0491
- Zoro #
- G624233782
- UPC #
- 193715667351
- Country of Origin
- India
Dimensions
- Size
- 7
Details
- Outsole Material
- Rubber
- Color
- Polished Black Onyx
- Item
- Durango® Women's Shyloh Pony Boot
- Upper Material
- Full-grain Leather
- Waterproof
- No
- Toe Type
- Snip Toe
- Style Number
- DRD0491
- Gender
- Women
- Series
- Shyloh
Description
Pull on tried and true style for everyday wear in the women’s 8" Polished Black Onyx Durango Shyloh. This style features full-grain leather, soft mesh lining with leather collar lining, the Durango Advanced Comfort System Footbed for all day comfort, and a fiberglass shank. There is a littleway stitch in the forepart and shank area for ultimate durability. This style is finished off with a rubber outsole, single row sole stitch, 1 3⁄4” nailed heel and snip toe. Get a pair today! Single row sole stitch Littleway stitch forepart and shank area for ultimate durability Full-grain leather Rubber outsole Fiberglass shank Snip toe Soft mesh lining with leather collar lining 1 3/4" nailed heel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.