Shop DURANGO
See all product information
Create Account
Women's Shyloh Western Boot, Crimson Red, Size 7.5
- Mfr # DRD0506
- Zoro # G124234067
product price:
$
158.99
/pr
Free Shipping & Returns
Key Features
Color
Crimson Red
Gender
Women
Style Number
DRD0506
Series
Shyloh
Upper Material
Full-grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRD0506
- Zoro #
- G124234067
- UPC #
- 193715695453
- Country of Origin
- India
- Color
- Crimson Red
- Gender
- Women
- Item
- Durango® Women's Shyloh Western Boot
- Style Number
- DRD0506
- Series
- Shyloh
- Upper Material
- Full-grain Leather
- Toe Type
- Snip Toe
- Outsole Material
- Rubber
- Waterproof
- No
Dimensions
- Size
- 7.5
Description
Pull on tried and true style for everyday wear in the Women's 13" Crimson Red Durango Shyloh collection. This style features full-grain leather, soft mesh lining with leather collar lining, the Durango X-Pand System for easy on/off and the Durango Advanced Comfort System Footbed for all day comfort. This style also features a fiberglass shank, littleway stitch in the forepart and shank area for ultimate durability, rubber outsole, single row sole stitch, 1 3⁄4” nailed heel and snip toe. Get a pair today! Littleway stitch forepart and shank area for ultimate durability Single row sole stitch Full-grain leather Rubber outsole Snip toe Soft mesh lining with leather collar lining 1 3/4" nailed heel Fiberglass shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.