Shop DURANGO
See all product information
Create Account
Women's Shyloh Western Boot, Polished Black Onyx, Size 6.5
- Mfr # DRD0508
- Zoro # G924233642
product price:
$
158.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Full-grain Leather
Color
Polished Black Onyx
Style Number
DRD0508
Gender
Women
Toe Type
Snip Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRD0508
- Zoro #
- G924233642
- UPC #
- 193715696603
- Country of Origin
- India
Dimensions
- Size
- 6.5
Details
- Upper Material
- Full-grain Leather
- Color
- Polished Black Onyx
- Style Number
- DRD0508
- Item
- Durango® Women's Shyloh Western Boot
- Gender
- Women
- Toe Type
- Snip Toe
- Waterproof
- No
- Outsole Material
- Rubber
- Series
- Shyloh
Description
Pull on tried and true style for everyday wear in the Women's 13" Polished Black Onyx Durango Shyloh collection. This style features full-grain leather, soft mesh lining with leather collar lining, the Durango X-Pand System for easy on/off and the Durango Advanced Comfort System Footbed for all day comfort. This style also features a fiberglass shank, littleway stitch in the forepart and shank area for ultimate durability, rubber outsole, single row sole stitch, 1 3⁄4” nailed heel and snip toe. Get a pair today! Littleway stitch forepart and shank area for ultimate durability Full-grain leather Fiberglass shank Rubber outsole 1 3/4" nailed heel Snip toe Soft mesh lining with leather collar lining Single row sole stitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.