Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 11 M, Leather, 10 in H, Briar Brown/Rusty Red

  • Mfr # DRD0349

  • Zoro # G112159754


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Briar Brown/Rusty Red
Upper Material
Leather
Waterproof
No
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0349
Zoro #
G112159754
UPC #
718562952018
Country of Origin
China

Dimensions

Size
11
Width
M
Height
10 in

Details

Item
Western Boot
Color
Briar Brown/Rusty Red
Upper Material
Leather
Waterproof
No
Gender
Women's

Description

Lightweight comfort doesn't mean lack of style in Lady Rebel. This women's 10in western briar brown/rusty red style features a full grain leather foot, collar and pull straps with a faux shaft. Inside, the boot has a soft mesh lining, cushion flex insole and a removable contoured ventilated cushion footbed for even more comfort. The fiberglass shank provides lightweight stability and the rolled shank area provides easy placement in the stirrup. The EVA midsole is lightweight and flexible, and the outsole is slip resistant, dual density and abrasion resistant rubber. This style features a double row sole stitch around the square toe and a 1.25in rocker heel. Try this women's 10in western briar brown/rusty red Lady Rebel style for all day comfort and support. Order a pair today.


  • • Cushion Flex insole
  • • Rolled shank area
  • • Double row sole stitch
  • • Soft mesh lining
  • • Contoured, ventilated and removable cushion footbed
  • • EVA midsole
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Fiberglass shank
  • • 1 1/4" Rocker heel
  • • Square toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.