
Women's Western Boot, 6 M, 10 in H, Rusty Brown and Dusty Rose
Mfr # DRD0484
Zoro # G415704217
product price: $147.00
/pr
Free Shipping & Returns
Key Features
Width
M
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Toe Type
Plain Toe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRD0484
Zoro #
G415704217
UPC #
193715621452
Country of Origin
India
Dimensions
Size
6
Width
M
Height
10 in
Details
Item
Western Boot
Color
Rusty Brown and Dusty Rose
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Toe Type
Plain Toe
Description
Pull on tried and true styling for everyday wear in the women's Rusty Brown/ Dusty Rose Durango Shyloh collection. This style features full-grain leather with a soft mesh lining, the Durango X-Pand System for easy on/off and the Shyloh Advanced Comfort System Footbed. The shank in this style is fiberglass and has a littleway stitch forepart and shank area for ultimate durability. This style is finished off with a rolled shank area, slip-resistant rubber outsole, double row sole stitch, 1-3/8" stockman heel and a square toe.
- Littleway stitch forepart and shank area for ultimate durability
- Soft mesh lining
- Double row sole stitch
- Fiberglass shank
- Rolled shank area
- Full-grain leather
- Rubber outsole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.