Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 6 M, Leather, 10 in H

  • Mfr # RD3576

  • Zoro # G712162437


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Size
6
Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD3576
Zoro #
G712162437
UPC #
885192127274
Country of Origin
China

Dimensions

Size
6
Width
M
Height
10 in

Details

Item
Western Boot
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

With a bit of feminine flare, this Lady Rebel by Durango Saddle lace western combines functionality and style. The tempered steel shank provides stability for long work days while the ultra light weight dual density EVA flirt outsole keeps this boot easy to wear. The contoured, ventilated, removable cushion footbed lets your foot breathe while being supported. The cushion flex insole provides all day comfort and relief. This shoe boasts full grain leather upper and a double row welt stitch. Lady Rebel stands 10in in height with a rocker heel. The rolled shank and square toe combine classic western style with a bit of modern design. These boots offer a 10in saddle lace. For functionality and classic style, you can't go wrong with the Lady Rebel.


  • • Tempered steel shank
  • • Rolled shank area
  • • Contoured, ventilated and removable cushion footbed
  • • Cushion Flex insole
  • • Double row sole stitch
  • • 1 1/4" Rocker heel
  • • Full-grain leather
  • • Square toe
  • • Soft mesh lining
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.