Zoro Homepage

Women's Western Boot, 6.5 M, 16 in H, Crimson Red

  • Mfr # DRD0472

  • Zoro # G815702929


product price: $207.00
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
Leather
Waterproof
No
Gender
Women's
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0472
Zoro #
G815702929
UPC #
193715569761
Country of Origin
India

Dimensions

Size
6.5
Width
M
Height
16 in

Details

Item
Western Boot
Color
Crimson Red
Outsole Material
Leather
Waterproof
No
Gender
Women's
Toe Type
Plain Toe

Description

The women's 16" Crimson Red Durango Crush style features full-grain leather, soft mesh lining, medial side zipper for easy on/off and features the Durango Sole Comfort Footbed that includes a microfiber covered insole with a comfort cushion base. This style includes a nylon shank, 3/4 Goodyear welt construction, hand nailed genuine leather outsole, single row welt stitch, 2-1/2" heel and a snip toe. The Durango Crush collection features chic and sophisticated styles that include intricate stitching, comfortable footbeds, top selling colorways and leather outsoles. Get a pair today.


  • 2-1/2" fashion heel
  • Snip toe
  • Nylon shank
  • Durango® Sole Comfort Footbed
  • Hand nailed genuine leather outsole
  • Single row welt stitch
  • Soft mesh lining

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.