Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 7.5 M, Leather, 10 in H, Brown

  • Mfr # RD4414

  • Zoro # G412162942


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Size
7.5
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD4414
Zoro #
G412162942
UPC #
885192870644
Country of Origin
China

Dimensions

Size
7.5
Width
M
Height
10 in

Details

Item
Western Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

This Lady Rebel by Durango Western Boot will be the most attention grabbing item in your closet. The stunning upper has the American flag on the shaft, full grain brown leather that looks fashionably distressed, toe bug stitching and pull tabs that make it possible to get this pull on boot on/off effortlessly. The cushioned footbed is contoured, ventilated and removable. You will receive blissful cushioning; it will help keep your feet smelling fresh by exposing it to air, but the best part is, since it's removable you are always able to add in more cushioning once it begins to wear down. These 10in Lady Rebel by Durango Pull On Western Boots are stylish, patriotic and comfortable. In essence, these are the perfect boots for you to be wearing.


  • • Double row sole stitch
  • • 1 1/4" Rocker heel
  • • Abrasion-resistant translucent rubber outsole
  • • Square toe
  • • Rolled shank area
  • • Soft mesh lining
  • • EVA midsole
  • • Contoured, ventilated and removable cushion footbed
  • • Tempered steel shank
  • • Distressed full-grain leather foot, collar and pull straps with faux shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.