Zoro Homepage

Women's Western Boot, 8 M, 10 in H, Rusty Brown and Dusty Rose

  • Mfr # DRD0484

  • Zoro # G415704163


product price: $147.00
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Toe Type
Plain Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0484
Zoro #
G415704163
UPC #
193715621490
Country of Origin
India

Dimensions

Size
8
Width
M
Height
10 in

Details

Item
Western Boot
Color
Rusty Brown and Dusty Rose
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Toe Type
Plain Toe

Description

Pull on tried and true styling for everyday wear in the women's Rusty Brown/ Dusty Rose Durango Shyloh collection. This style features full-grain leather with a soft mesh lining, the Durango X-Pand System for easy on/off and the Shyloh Advanced Comfort System Footbed. The shank in this style is fiberglass and has a littleway stitch forepart and shank area for ultimate durability. This style is finished off with a rolled shank area, slip-resistant rubber outsole, double row sole stitch, 1-3/8" stockman heel and a square toe.


  • Littleway stitch forepart and shank area for ultimate durability
  • Soft mesh lining
  • Double row sole stitch
  • Fiberglass shank
  • Rolled shank area
  • Full-grain leather
  • Rubber outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.