Zoro Homepage

Women's Western Boot, 8 M, 16 in H, Ivory

  • Mfr # DRD0471

  • Zoro # G315703129


product price: $207.00
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
Leather
Waterproof
No
Height
16 in
Toe Type
Plain Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0471
Zoro #
G315703129
UPC #
193715570019
Country of Origin
India

Dimensions

Size
8
Width
M
Height
16 in

Details

Item
Western Boot
Color
Ivory
Outsole Material
Leather
Waterproof
No
Toe Type
Plain Toe
Gender
Women's

Description

The women's 16" Ivory Durango Crush style features full-grain leather, soft mesh lining, medial side zipper for easy on/off and features the Durango Sole Comfort Footbed that includes a microfiber covered insole with a comfort cushion base. This style includes a nylon shank, 3/4 Goodyear welt construction, hand nailed genuine leather outsole, single row welt stitch, 2-1/2" heel and a snip toe. The Durango Crush collection features chic and sophisticated styles that include intricate stitching, comfortable footbeds, top selling colorways and leather outsoles. Get a pair today.


  • Single row welt stitch
  • Soft mesh lining
  • 2-1/2" fashion heel
  • Durango® Sole Comfort Footbed
  • Full-grain leather
  • 3/4 genuine Goodyear® welt construction
  • Nylon shank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.