Zoro Homepage

Women's Western Boot, 8 W, Leather, 12 in H, Distressed Cognac

  • Mfr # DRD0376

  • Zoro # G712161485


product price: $181.50
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
12 in
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0376
Zoro #
G712161485
UPC #
193715050825
Country of Origin
China

Dimensions

Size
8
Width
W
Height
12 in

Details

Item
Western Boot
Color
Distressed Cognac
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

This is the women's 12in Western Ventilated Distressed Cognac Durango Lady Rebel Pro style. This style is full grain leather with the Durango X Treme A. C. ventilated shaft with an air mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off the Durango Easy Fit System which is a calf expansion for universal wider fit. This style contains a comfortable 7 layer comfort system. The first layer is the Durango Triple X Treme Comfort Footbed with memory foam for unparalleled comfort. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction and a genuine leather welt with double row cotton stitch. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The little way stitch binds the outsole, heel tuck, and upper for absolute durability. The sixth layer is the ABS heel base which is nailed weight relieved for lightweight durability. The seventh layer is the slip, oil and abrasion resistant rubber outsole that offers instant gratification. The 1.25in rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area is perfect for stirrup friendly ease. Unbridle your western spirit in the women's 12in Western Ventilated Distressed Cognac Durango Lady Rebel Pro style; the perfect boots for performance driven individuals. Get a pair today.


  • 3/4 genuine GoodyearÚ welt construction
  • Rolled shank area
  • Littleway shank stitch for ultimate durability
  • Genuine leather welt with double row cotton stitch
  • Air mesh lining
  • Durable and rigid nailed ABS heel
  • 1 1/4" Rocker heel
  • Full-grain leather with ventilated shaft to promote maximum air flow
  • Square toe
  • Cushion flex insole with rigid rear foot stabilizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.