Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 8.5 M, Leather, 11 in H, Distressed Tan

  • Mfr # RD542

  • Zoro # G512163214


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD542
Zoro #
G512163214
UPC #
43538387786
Country of Origin
China

Dimensions

Size
8.5
Width
M
Height
11 in

Details

Item
Western Boot
Color
Distressed Tan
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

The upper of this Durango Women's Slouch Western has been fashioned out of full grain leather; its distressed looking tan hue is appealing to the eye and will integrate well with your wardrobe. The stitching on the shaft looks whimsical and the metal toe rand adds a decorative touch. You'll love the R toe on this tan boot; it is a rounded toe, its fit is fantastic and your toes will feel cozy while you are on your feet. To make getting into and out of this Western amazingly easy, this boot has a dipped topline and leather pull tabs. While the exterior looks fantastic, you will be pleasantly surprised by how comfortable the interior feels. There is a full lining, made out of lightweight and utterly soft mesh fabric, which will keep these 11in Slouch boots from rubbing up against your legs. Throughout the entire day, your feet will rest comfortably because of the cushioned insole. Then there is the flex forepart that delivers great flexibility, this feature allows you to squat down without feeling constrained. The composition outsole has been hand stained. There is a 2in cowgirl heel that elongates your legs, but is still quite comfortable to stand on. If you want a pair of women's cowboy boots that are attractive looking, blissfully comfortable to wear and have a great heel height, these Durango Women's Slouch Western Boots #RD542 are the perfect choice for you.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • Full-grain leather
  • • Tempered steel shank
  • • Single row sole stitch
  • • Leather wrapped heel
  • • 2" heel
  • • R Toe
  • • Rubber outsole
  • • Rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.