Zoro Homepage

Women's Western Boot, 9 M, Leather, 13 in H, Distressed Cognac

  • Mfr # RD3514

  • Zoro # G812161941


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD3514
Zoro #
G812161941
UPC #
885192612695
Country of Origin
China

Dimensions

Size
9
Width
M
Height
13 in

Details

Item
Western Boot
Color
Distressed Cognac
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

These Crush by Durango boots aren't made just for walking. Whether you're planning on dancing the night away with a handsome cowboy or just need a boot to go shopping in, this quality made boot is always a stylish option. The 13in Durango Boots are authentic with just a dash of sassy. When the word 'jealousy' is used in the title to describe the Western boot, you can be certain that these boots will stand out in the crowd. In order to get your boots on and off in a hurry, the Crush by Durango boots include folded edge pull straps. On the shaft, you and everyone else will notice the detailed, intricate fancy stitching that gives the boots a little extra something to stand out. Inside the shaft, the boots have a comfortable mesh lining. For additional comfort, these boots have been built with a cushion flex insole; not only is it comforting but it allows you to bend down with ease. The composition rubber outsole is lightweight, comfortable to stand on and has great flexibility; its vintage looking surface looks absolutely gorgeous.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • Full-grain leather upper
  • • Tempered steel shank
  • • Rubber outsole with unique tread detailing
  • • Fashion heel: 2 1/4"
  • • Composition rubber outsole with vintage finish
  • • 13 Inches in height
  • • Shaft height and circumference may vary by size
  • • 15 inch calf circumference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.