Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 9.5 M, Leather, 11 in H, Bay Brown/White

  • Mfr # DRD0394

  • Zoro # G712163823


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0394
Zoro #
G712163823
UPC #
193715163914
Country of Origin
China

Dimensions

Size
9.5
Width
M
Height
11 in

Details

Item
Western Boot
Color
Bay Brown/White
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

This is the women's 11in Western Bay Brown/White Lady Rebel by Durango. This style features a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed with memory foam for all day comfort and support, and a cushion flex insole. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The molded EVA midsole is lightweight and flexible, and the outsole is dual density and abrasion resistant translucent rubber. This style also features a double row sole stitch, 1.25in rocker heel and square toe. Pull on comfort in this women's 11in Western Bay Brown/White Lady Rebel by Durango. Get a pair today.


  • • Rolled shank area
  • • Abrasion-resistant translucent rubber outsole
  • • Cushion Flex insole
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Double row sole stitch
  • • 1 1/4" Rocker heel
  • • Fiberglass shank
  • • Square toe
  • • Soft mesh lining
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.