Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 9.5 M, Leather, 13 in H, Milk Chocolate

  • Mfr # DRD0451

  • Zoro # G212156240


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0451
Zoro #
G212156240
UPC #
193715375096
Country of Origin
China

Dimensions

Size
9.5
Width
M
Height
13 in

Details

Item
Western Boot
Color
Milk Chocolate
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

This is the womens 13in Western Milk Chocolate Crush by Durango. This style is faux leather, has a soft mesh lining, cushion flex insole and nylon shank. This style has a single row sole stitch around the snip toe, rubber outsole with a vintage finish and 2 0.75in fashion heel. Step into style and comfort in this 13in Western Milk Chocolate Crush by Durango. Get a pair today.


  • • Cushion Flex insole
  • • 2 3/4" fashion heel
  • • Snip toe
  • • Rubber outsole with vintage finish
  • • Nylon shank
  • • Single row sole stitch
  • • Soft mesh lining
  • • Faux leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.