Zoro Homepage

Women's Western Boot, 9.5 M, Leather, 8 in H, Driftwood

  • Mfr # DRD0372

  • Zoro # G912160462


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Driftwood
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0372
Zoro #
G912160462
UPC #
193715040635
Country of Origin
China

Dimensions

Size
9.5
Width
M
Height
8 in

Details

Item
Western Boot
Color
Driftwood
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

This is the women's 8in Shortie Driftwood Durango Crush. This style is faux leather, has a soft mesh lining inside and features a removable Durango Sole Comfort footbed. It has a steel shank, single row sole stitch, rubber outsole with vintage finish, medial side zip for easy on/off, 1 0.75in heel and an R toe. Step out in style in this women's 8in Shortie Driftwood Durango Crush style. Get a pair today.


  • Soft mesh lining
  • DurangoÚ Sole Comfort Footbed
  • All faux upper
  • Steel shank
  • Single row sole stitch
  • Rubber outsole with vintage finish
  • Medial side zipper for easy on/off
  • 1 3/4 Inch heel
  • R Toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.