Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Work Boot, 9.5 M, Steel Toe, Brown/Turquoise, DWRD022

  • Mfr # DWRD022

  • Zoro # G1222546


product price: $172.50
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Turquoise
Gender
Women's
Waterproof
No
Style Number
DWRD022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRD022
Zoro #
G1222546
UPC #
883802643183
Country of Origin
China

Dimensions

Size
9.5
Width
M
Footwear Width
M

Details

Item
Western Work Boot
Color
Brown/Turquoise
Gender
Women's
Waterproof
No
Style Number
DWRD022
Toe Type
Steel
Upper Boot Material
Leather
Liner Material
Mesh

Description

Lady Rebel by Durango Women's Bar None Steel Toe Western Boots have traditional lines, fashion forward color and safety. Made of distressed full-grain leather, these boots have a brown foot and a Turquoise Lovin' shaft. The bright shaft features an attractive embroidery, pull loops and brown pull straps. Durango Gives you a way to protect your feet and look great at that same time. These pretty, colorful boots have a steel toe that meets ASTM standards for impact and compression. Boots can be functional and fun. And there's more. Durango Didn't forget comfort. Inside is a soft mesh lining; Cushion Flex insole; and contoured, ventilated, removable cushion footbed. The steel shank provides support for your feet. All of these combine to give you all-day comfort while looking good. On the outside, the dual-density rubber outsole resists slips for sure footing. These 10-inch western boots have a 1 1/4-inch rocker heel and a square toe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.