Size 7 Men's Pull On Steel Work Boots, Brown/Tan (Discontinued)
- Mfr # DB019 070W
- Zoro # G4243115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB019 070W
Zoro #
G4243115
UPC #
883802687910
Country of Origin
China
Dimensions
Size
7
Height
11 in
Footwear Width
W
Heel Height
1 in or Greater
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown/Tan, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number DB019, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.