Workhorse Work Boot, Bark Brown And Glazed Cognac, Size 7.5
- Mfr # DDB0527
- Zoro # G324233358
product price:
$
139.99
/pr
Free Shipping & Returns
Key Features
Boot Height
11 in
Outsole Material
Rubber
Series
Workhorse
Color
Bark Brown And Glazed Cognac
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDB0527
- Zoro #
- G324233358
- UPC #
- 193715738259
- Country of Origin
- India
Dimensions
- Boot Height
- 11 in
- Footwear Width
- W
- Size
- 7.5
Details
- Item
- Durango® Workhorse™ Work Boot
- Outsole Material
- Rubber
- Series
- Workhorse
- Color
- Bark Brown And Glazed Cognac
- Gender
- Men
- Upper Material
- Full-grain Leather
- Footwear Style
- Western Boot
- Material
- Leather
- Chain Saw Cut Resistant
- No
- Waterproof
- No
- Footwear Closure Type
- Pull On
- Upper Boot Material
- Full-grain Leather
- Toe Type
- Square
- Style Number
- DDB0527
Description
The Men’s 11" Bark Brown/Glazed Cognac Durango Workhorse is built for performance and durability. Made from full-grain leather with a soft mesh lining and featuring the Durango Advanced Comfort System Footbed, this boot offers a comfortable fit that stands up to the toughest jobs. It also features the Durango X-Pand System for easy on/off. A steel shank provides added support, a littleway stitch around the shank area provides additional durability and the slip, oil and abrasion-resistant rubber outsole ensures solid traction on any surface. Finished with a single row sole stitch, square toe, and a 1 1⁄2” rocker heel, this pull-on style delivers classic western workwear built for today’s demands. Get a pair today! 1 1/2" Rocker heel Single row sole stitch Steel shank Littleway shank stitch for ultimate durability Rubber outsole Soft mesh lining Square toe Full-grain leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.