Workhorse Work Boot, Bark Brown And Glazed Cognac, Size 8
- Mfr # DDB0527
- Zoro # G824233315
product price:
$
139.99
/pr
Free Shipping & Returns
Key Features
Series
Workhorse
Material
Leather
Upper Boot Material
Full-grain Leather
Size
8
Chain Saw Cut Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDB0527
- Zoro #
- G824233315
- UPC #
- 193715738266
- Country of Origin
- India
- Series
- Workhorse
- Material
- Leather
- Item
- Durango® Workhorse™ Work Boot
- Upper Boot Material
- Full-grain Leather
- Chain Saw Cut Resistant
- No
- Waterproof
- No
- Gender
- Men
- Style Number
- DDB0527
- Footwear Closure Type
- Pull On
- Toe Type
- Square
- Footwear Style
- Western Boot
- Outsole Material
- Rubber
- Color
- Bark Brown And Glazed Cognac
- Upper Material
- Full-grain Leather
Dimensions
- Size
- 8
- Boot Height
- 11 in
- Footwear Width
- W
Description
The Men’s 11" Bark Brown/Glazed Cognac Durango Workhorse is built for performance and durability. Made from full-grain leather with a soft mesh lining and featuring the Durango Advanced Comfort System Footbed, this boot offers a comfortable fit that stands up to the toughest jobs. It also features the Durango X-Pand System for easy on/off. A steel shank provides added support, a littleway stitch around the shank area provides additional durability and the slip, oil and abrasion-resistant rubber outsole ensures solid traction on any surface. Finished with a single row sole stitch, square toe, and a 1 1⁄2” rocker heel, this pull-on style delivers classic western workwear built for today’s demands. Get a pair today! 1 1/2" Rocker heel Single row sole stitch Steel shank Littleway shank stitch for ultimate durability Rubber outsole Soft mesh lining Square toe Full-grain leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.