Shop DURANGO
See all product information
Create Account
Workhorse Work Boot, Mocha Safari And Black, Size 10
- Mfr # DDB0529
- Zoro # G724234573
product price:
$
148.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Square
Outsole Material
Rubber
Upper Boot Material
Full-grain Leather
Footwear Style
Western Boot
Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDB0529
- Zoro #
- G724234573
- UPC #
- 193715737702
- Country of Origin
- India
- Toe Type
- Square
- Outsole Material
- Rubber
- Upper Boot Material
- Full-grain Leather
- Footwear Style
- Western Boot
- Chain Saw Cut Resistant
- No
- Color
- Mocha Safari And Black
- Upper Material
- Full-grain Leather
- Style Number
- DDB0529
- Item
- Durango® Workhorse™ Work Boot
- Series
- Workhorse
- Gender
- Men
- Waterproof
- No
- Material
- Leather
- Footwear Closure Type
- Pull On
Dimensions
- Size
- 10
- Boot Height
- 11 in
- Footwear Width
- M
Description
The Men’s 11" Mocha Safari/Black Steel Toe Durango Workhorse is built for performance and durability. Made from full-grain leather with a soft mesh lining and featuring the Durango Advanced Comfort System Footbed, this boot offers a comfortable fit that stands up to the toughest jobs. It also features the Durango X-Pand System for easy on/off. A steel shank provides added support, a littleway stitch around the shank area provides additional durability and the slip, oil and abrasion-resistant rubber outsole ensures solid traction on any surface. Finished with a single row sole stitch, square toe, and a 1 1⁄2” rocker heel, this pull-on style delivers classic western workwear built for today’s demands. Get a pair today! Littleway shank stitch for ultimate durability Rubber outsole Soft mesh lining Full-grain leather Square toe Single row sole stitch Steel shank 1 1/2" Rocker heel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.