Shop DURANGO
See all product information
Create Account
Workhorse Work Boot, Mocha Safari And Black, Size 9.5
- Mfr # DDB0529
- Zoro # G424233654
product price:
$
148.99
/pr
Free Shipping & Returns
Key Features
Series
Workhorse
Color
Mocha Safari And Black
Size
9.5
Chain Saw Cut Resistant
No
Boot Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDB0529
- Zoro #
- G424233654
- UPC #
- 193715737696
- Country of Origin
- India
- Series
- Workhorse
- Color
- Mocha Safari And Black
- Chain Saw Cut Resistant
- No
- Waterproof
- No
- Footwear Closure Type
- Pull On
- Footwear Style
- Western Boot
- Item
- Durango® Workhorse™ Work Boot
- Material
- Leather
- Gender
- Men
- Style Number
- DDB0529
- Upper Material
- Full-grain Leather
- Toe Type
- Square
- Upper Boot Material
- Full-grain Leather
- Outsole Material
- Rubber
Dimensions
- Size
- 9.5
- Boot Height
- 11 in
- Footwear Width
- M
Description
The Men’s 11" Mocha Safari/Black Steel Toe Durango Workhorse is built for performance and durability. Made from full-grain leather with a soft mesh lining and featuring the Durango Advanced Comfort System Footbed, this boot offers a comfortable fit that stands up to the toughest jobs. It also features the Durango X-Pand System for easy on/off. A steel shank provides added support, a littleway stitch around the shank area provides additional durability and the slip, oil and abrasion-resistant rubber outsole ensures solid traction on any surface. Finished with a single row sole stitch, square toe, and a 1 1⁄2” rocker heel, this pull-on style delivers classic western workwear built for today’s demands. Get a pair today! Littleway shank stitch for ultimate durability Rubber outsole Soft mesh lining Full-grain leather Square toe Single row sole stitch Steel shank 1 1/2" Rocker heel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.