
Youth Western Boot, 3.5 M, 8 in H, Polished Black Onyx
Mfr # DBT0249Y
Zoro # G815701670
product price: $73.50
/prKey Features
Width
M
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Youth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBT0249Y
Zoro #
G815701670
UPC #
193715621285
Country of Origin
India
Dimensions
Size
3.5
Width
M
Height
8 in
Details
Item
Western Boot
Color
Polished Black Onyx
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Youth
Description
Pull on tried and true style for everyday wear in the kid's Polished Black Onyx Durango Shyloh collection. This style features full-grain leather with a soft mesh lining and cushion flex insole. The shank is fiberglass and the outsole is rubber. This style is finished off with a single row sole stitch, 1-3/8" heel and R toe.
- Cushion Flex insole
- Rubber outsole
- Soft mesh lining
- 1-3/8" heel
- R Toe
- Fiberglass shank
- Full-grain leather
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.